- 25 mm I.D.
- 40 mm O.D.
- 58 mm Length
- Self Aligning Linear Ball Bearing - Open
- w/Two Shields
features
- Designed for grease lubrication
- Self-aligning
- High load-carrying capacity
| Type of Bearing | Ball |
| Accuracy Class | Precision |
| Self Aligning | Yes |
| Shaft Dia. | 25 mm |
| Style of Bearing | Open |
| Seal Material | N/A |
| Dynamic Load Rating | 2900 N |
| Length | 58 mm |
| Inch/Metric | Metric |
| Preload | No |
| O.D. | 40 mm |
| Seals | Two Shields |
| Weight | 0.199 LB |

