- 40 mm Bore
- Preloaded
- Fixed Diameter
- Closed Series
- Self Aligning Steel Ball Bushing Bearing w/Seals Both Ends
| O.D. | 62 mm |
| O-Ring Groove Width | N/A |
| Trunion Type | N/A |
| Seal Material | Buna-N |
| Retaining Ring Part No. | N/A |
| Retaining Ring Groove Diameter | N/A |
| O-Ring Part No. | N/A |
| Retaining Ring Groove Width | N/A |
| Material | Steel |
| O-Ring Groove Diameter | N/A |
| Type of Bearing | Ball |
| Dynamic Load Rating | 1716 lbf |
| Shaft Dia. | 40 mm |
| Accuracy Class | Precision |
| Seals | Both Ends |
| Preload | Yes |
| Distance Between O-Rings | N/A |
| Corrosion Resistant | No |
| Length | 80 mm |
| Style of Bearing | Open |
| Recommended Shafting Class | M |
| Self Aligning | Yes |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1144 lbf |
| Weight | 0.716 LB |

