- 16 mm Bore
- Precision
- Fixed Diameter
- Linear Ball Bearing
- w/Seals Both Ends
| O-Ring Groove Diameter | N/A |
| Shaft Dia. | 16 mm |
| Preload | Yes |
| Length Thru Mounting Hole | N/A |
| Mounting Hole Size | N/A |
| O.D. | 26 mm |
| Seal Material | Buna-N |
| Inch/Metric | Metric |
| Length | 36 mm |
| Self Aligning | No |
| Dynamic Load Rating | 284 lbf |
| Accuracy Class | Precision |
| Style of Bearing | Closed |
| Material | Steel |
| Seals | Both Ends |
| Retaining Ring Groove Diameter | N/A |
| Type of Bearing | Ball |
| O-Ring Part No. | N/A |
| Distance Between Retaining Rings | 22 mm |
| Retaining Ring Part No. | N/A |
| Center to Shaft | N/A |
| Retaining Ring Groove Width | N/A |
| Trunion Type | N/A |
| Corrosion Resistant | No |
| Static Load Rating [Max] | 330 lbf |
| O-Ring Groove Width | N/A |
| Recommended Shafting Class | M |
| Distance Between O-Rings | N/A |
| Weight | 0.078 LB |

