- 20 mm Bore
- Preloaded
- Fixed Diameter
- Closed Series
- Steel Ball Bushing Bearing w/Shields Both Ends
| O-Ring Groove Diameter | N/A |
| Inch/Metric | Metric |
| Seals | None |
| Static Load Rating [Max] | 753 lbf |
| O-Ring Part No. | N/A |
| O-Ring Groove Width | N/A |
| Retaining Ring Groove Width | N/A |
| Distance Between Retaining Rings | 40 mm |
| Material | Steel |
| Retaining Ring Groove Diameter | N/A |
| Dynamic Load Rating | 753 lbf |
| Style of Bearing | Closed |
| Preload | Yes |
| Type of Bearing | Ball |
| Self Aligning | No |
| Retaining Ring Part No. | N/A |
| Seal Material | N/A |
| O.D. | 40 mm |
| Recommended Shafting Class | M |
| Corrosion Resistant | No |
| Shaft Dia. | 25 mm |
| Distance Between O-Rings | N/A |
| Trunion Type | N/A |
| Length | 58 mm |
| Accuracy Class | Precision |
| Weight | 0.306 LB |

