- 16 mm Bore
- Preloaded
- Fixed Diameter
- Open Series
- Steel Ball Bushing Beaing w/Shields Both Ends
| Dynamic Load Rating | 330 lbf |
| O-Ring Groove Diameter | N/A |
| Trunion Type | N/A |
| Inch/Metric | Metric |
| Style of Bearing | Open |
| O-Ring Part No. | N/A |
| Distance Between O-Rings | N/A |
| Seal Material | N/A |
| O-Ring Groove Width | N/A |
| Shaft Dia. | 16 mm |
| Material | Plastic, Steel |
| Recommended Shafting Class | M |
| Slot Opening - Width | 10.4 mm |
| Slot Opening - Angle | 78 ° |
| O.D. | 26 mm |
| Accuracy Class | Precision |
| Preload | Yes |
| Length | 36 mm |
| Retaining Ring Part No. | N/A |
| Self Aligning | No |
| Static Load Rating [Max] | 284 lbf |
| Distance Between Retaining Rings | 22 mm |
| Type of Bearing | Ball |
| Retaining Ring Groove Width | N/A |
| Seals | None |
| Retaining Ring Groove Diameter | N/A |
| Corrosion Resistant | No |
| Weight | 0.066 LB |

