- 50 mm Bore
- Preloaded
- Fixed Diameter
- Open Series
- Steel Ball Bushing Beaing w/Shields Both Ends
| O-Ring Part No. | N/A |
| Retaining Ring Groove Width | N/A |
| O-Ring Groove Diameter | N/A |
| Trunion Type | N/A |
| Static Load Rating [Max] | 2688 lbf |
| Distance Between Retaining Rings | 72 mm |
| Seal Material | N/A |
| Preload | Yes |
| Material | Plastic, Steel |
| Style of Bearing | Open |
| Slot Opening - Width | 23.6 mm |
| Accuracy Class | Precision |
| Length | 100 mm |
| O.D. | 75 mm |
| Recommended Shafting Class | M |
| Corrosion Resistant | No |
| Dynamic Load Rating | 2948 lbf |
| Shaft Dia. | 50 mm |
| Distance Between O-Rings | N/A |
| Inch/Metric | Metric |
| Slot Opening - Angle | 50 ° |
| Retaining Ring Part No. | N/A |
| Self Aligning | No |
| O-Ring Groove Width | N/A |
| Seals | None |
| Type of Bearing | Ball |
| Retaining Ring Groove Diameter | N/A |
| Weight | 1.821 LB |

