- 80 mm Bore
- Preloaded
- Fixed Diameter
- Open Series
- Steel Ball Bushing Beaing w/Seals Both Ends
| Distance Between O-Rings | N/A |
| Static Load Rating [Max] | 7040 lbf |
| Corrosion Resistant | No |
| Retaining Ring Groove Width | N/A |
| Distance Between Retaining Rings | 125 mm |
| Length | 165 mm |
| Inch/Metric | Metric |
| Retaining Ring Part No. | N/A |
| Preload | Yes |
| O.D. | 120 mm |
| Style of Bearing | Open |
| Type of Bearing | Ball |
| Seals | Both Ends |
| O-Ring Part No. | N/A |
| Retaining Ring Groove Diameter | N/A |
| Shaft Dia. | 80 mm |
| Self Aligning | No |
| Recommended Shafting Class | M |
| Accuracy Class | Precision |
| Material | Plastic, Steel |
| O-Ring Groove Width | N/A |
| O-Ring Groove Diameter | N/A |
| Slot Opening - Width | 38.4 mm |
| Trunion Type | N/A |
| Seal Material | Buna-N |
| Slot Opening - Angle | 54 ° |
| Dynamic Load Rating | 8250 lbf |
| Weight | 5.337 LB |

