- 49.23 mm Shaft Diameter
- 12.7 mm Overall Width
| Seal Type | Triple Ring Seals |
| Mounted Unit Series | SAF |
| Design | LABYRIN |
| Overall Width | 12.7 mm |
| Shaft Dia. | 49.23 mm |
| Weight | 0.05 LB |
| EAN or UPC | 7316576666056 |
| Seal Type | Triple Ring Seals |
| Mounted Unit Series | SAF |
| Design | LABYRIN |
| Overall Width | 12.7 mm |
| Shaft Dia. | 49.23 mm |
| Weight | 0.05 LB |
| EAN or UPC | 7316576666056 |