- 14 oz Cartridge Container
- Industrial and Automotive Grease
- -5°F - 250°F Operating Temperature Range
- Non-Flammable
- Amber Color
description
- This premium quality, general-purpose grease is suitable for a wide range of industrial applications. It is extremely thermally stable within its operating temperature range.
applications
- Agricultural equipment
- Automotive wheel bearings
- Conveyors
- Small electric motors
- Industrial fans
features
- Excellent oxidation stability
- Good mechanical stability
- Excellent water resistance and rust-inhibiting properties
| Thickener | Lithium |
| Container Size | 14 oz |
| Dropping Point | N/A |
| Lubricant | Industrial & Automotive |
| Thickener Type | Lithium |
| Color | Amber |
| Anti-Wear/Extreme Pressure | N/A |
| Odor | Petroleum |
| Container Type | Cartridge |
| Flammability | Nonflammable |
| Flash Point | 216 °C |
| Temperature Range [Max] | 250 °F |
| NLGI No. | 1 |
| Base Oil | Mineral Oil |
| Net Fill | 14 oz |
| Temperature Range [Min] | -5 °F |
| Lubricant Type | Grease |
| NLGI Grade | 1 |
| Weight | 10.009 LB |
| EAN or UPC | 7316573475583 |

