- 55 gal Drum Container
- Extreme Pressure Grease
- -5°F - 290°F Operating Temperature Range
- Non-Flammable
- Amber Color
description
- Extreme Pressure Grease is a high-load bearing grease that provides good lubrication in general applications subjected to harsh environments and vibrations.
applications
- Pulp and paper machines
- Jaw crushers
- Traction motors for railway vehicles
- Dam gates
- Work roll bearings in steel industry
- Heavy machinery vibrating screens
- Crane wheel sheaves
features
- Excellent mechanical stability
- Extremely good corrosion-inhibiting properties
- Excellent extreme pressure performance
| NLGI No. | 2 |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Application | Pulp & Paper, Heavy Equipment, Jaw Crushers, Traction Motors for Rail Vehicles, Dam Gates, Roll Bearings in Steel Industry, Vibrating Screens, Crane Wheels, Sheaves |
| Dropping Point | 500 °F |
| Odor | Weak Petroleum |
| Thickener | Lithium Complex |
| Base Oil | Mineral Oil |
| Lubricant | Extreme Pressure |
| Container Type | Drum |
| Thickener Type | Lithium Complex |
| Temperature Range [Min] | -5 °F |
| Flammability | Nonflammable |
| Color | Blue |
| Container Size | 55 gal |
| Lubricant Type | Grease |
| Net Fill | 55 gal |
| Temperature Range [Max] | 290 °F |
| Flash Point | N/A |
| NLGI Grade | 2 |
| Weight | 439.998 LB |


