- Grease
description
- A high viscosity, mineral oil based grease using a lithium soap. Its content of molybdenum disulphide and graphite provides extra protection for harsh applications subjected to high loads, heavy vibrations and slow rotations.
features
- High oxidation stability
- Molybdenum disulphide and graphite provide lubrication even if the oil film breaks down.
| Rolling Bearing Grease Life [Max] | 1000 at 212 °F |
| Dropping Point [Min] | 356 °F |
| Operating Temperature [Max] | 248 °F |
| EP Performance - 4 Ball - Wear Scar [Max] | 1.2 mm (DIN 51350/5, 1400N) |
| Lubrication Ability | Pass at 212 °F |
| NLGI Grade | 2 |
| Base Oil | Mineral |
| Thickener | Lithium, Calcium |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 265 - 295 |
| Penetration (DIN ISO 2137 Prolonged) [Max] | +50 |
| Oil Separation (DIN 51817, 104 °F) | 1-5 |
| Copper Corrosion [Max] | 2 Maximum |
| Base Oil Viscosity DIN 51562 at 104 °F | 500 mm²/s |
| Color | Black |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | +50 |
| Shelf Life | 5 Years |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| Low Temperature Torque | 150/50 @ -4 °F |
| Mechanical Stability, V2F Test, 144 hrs | M |
| Corrosion Protection - Water Washout | 0-0 (EMCOR, ISO 11007) |
| Corrosion Protection - 0.5% NaCl | 2-2 (EMCOR, ISO 11007) |
| Operating Temperature [Min] | -4 °F |
| Available For Single Point Lubrication | Yes |
| EP Performance - 4 Ball - Weld Load [Min] | 3400 N |
| NLGI No. | 2 |
| Water Resistance [Max] | 1 |
| Base Oil Viscosity DIN 51562 at 212 °F | 32 mm²/s |
| Weight | 1.0 LB |
| EAN or UPC | 7316571102207 |

