- Industrial & Automotive Lubricant
- Mineral Base
- Lithium Thickener
- -20 °C to 120 °C Temperature Range
description
- A premium quality, high viscosity, mineral oil-based grease using a lithium soap containing molybdenum disulphide and graphite.
applications
- Rolling element bearings running at low speed and very high loads
- Jaw crushers
- Track laying machines
- Lift mast wheels
- Building machines such as mechanical rams, crane arms, and crane hooks
features
- Good lubrication for bearings operating under high loads and slow rotation
- Safe lubrication due to inclusion of molybdenum disulphide and graphite
| Container Size | 250 mL |
| Container Type | Cartridge |
| Flash Point | >200 °C |
| NLGI No. | 2 |
| Base Oil | Mineral Oil |
| Temperature Range [Max] | 120 °C |
| Thickener | Lithium |
| Load Capacity Four Ball Weld | 684 lb |
| Temperature Range [Min] | -20 °C |
| Color Code | Black |
| Base Oil Viscosity @ 100 °F | 32 SUS @ 100 °C |
| NLGI Grade | 2 |
| Color | Black |
| Lubricant | Industrial & Automotive |
| Thickener Type | Lithium |
| Lubricant Type | Grease |
| Weight | 10.868 LB |
| EAN or UPC | 7316573465195 |

