- Grease
description
- A mineral oil based, lithium soap thickened grease with extreme pressure additives. This grease provides good lubrication in general applications subjected to harsh conditions and vibrations.
applications
- Pulp and paper machines
- Jaw crushers
- Traction motors for railway vehicles
- Dam gates
- Work roll bearings in steel industry
- Heavy machinery vibrating screens
- Crane wheel sheaves
features
- Excellent mechanical stability
- Extremely good corrosion inhibiting properties
- Excellent EP performance
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| NLGI No. | 2 |
| Available For Single Point Lubrication | Yes |
| Water Resistance [Max] | 1 |
| Operating Temperature [Min] | -4 °F |
| NLGI Grade | 2 |
| Color Code | Brown |
| Base Oil Viscosity DIN 51562 at 104 °F | 200 mm²/s |
| Thickener | Lithium |
| Dropping Point [Min] | 356 °F |
| Lubricant | Extreme Pressure |
| Temperature Range [Min] | -4 °F |
| Oil Separation (DIN 51817, 104 °F) | 2-5 |
| Low Temperature Torque | 200/50 @ -4 °F |
| Base Oil Viscosity DIN 51562 at 212 °F | 16 mm²/s |
| Shelf Life | 5 Years |
| Thickener Type | Lithium Soap |
| Base Oil | Mineral |
| Color | Light Brown |
| Container Size | 400 lb |
| Rolling Bearing Grease Life [Max] | 1000 at 230 °F |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| Penetration (DIN ISO 2137 Prolonged) [Max] | 50 |
| Base Oil Viscosity @ 100 °F | 200 SUS @ 100 °F |
| Copper Corrosion [Max] | 2 Maximum at 230 °F |
| Corrosion Protection - Water Washout | 0-0 |
| Container Type | Drum |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 265 - 295 |
| Mechanical Stability, V2F Test, 144 hrs | M |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | 50 |
| Application | Extreme Pressure, Pulp & Paper, Heavy Equipment, Jaw Crushers, Traction Motors for Rail Vehicles, Dam Gates, Roll Bearings in Steel Industry, Vibrating Screens, Crane Wheels, Sheaves |
| Family Name | Grease |
| Temperature Range [Max] | 230 °F |
| EP Performance - 4 Ball - Weld Load [Min] | 629.465 lbf, 2800 N |
| EP Performance - 4 Ball - Wear Scar [Max] | 0.055 in, 1.4 mm |
| Series | LGEP2 |
| Operating Temperature [Max] | 230 °F |
| Lubrication Ability | Pass at 248 °F |
| Weight | 437.176 LB |
| EAN or UPC | 7316577103284 |


