- LGEP 2 Lubricant
- 380 mL Cartridge and Batteries
- Refill for TLMR 101 Single Point Lubricator
description
- This set is filled with SKF LGEP 2 bearing grease, for high loads and extreme pressure. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B.
applications
- Remote mounting for lubrication in hazardous and restrictive locations
- Applications requiring high lubricant consumption
- Excellent water and dust protection makes TLMR suitable for general machinery applications and food processing machinery
- Excellent high temperature performance makes TLMR suitable for engine rooms and hot fan applications
- Excellent low temperature performance makes TLMR suitable for wind turbine applications
features
- Flexible dispense rate from 1 to 24 months
- Ready-to-use, with batteries included
- Can be used with all TLMR 101 lubricators
- Quick and easy installation
| Maximum Length of Feed Lines | 16 ft |
| Ambient Temperature Range [Min] | -13 °F |
| Drive Mechanism | Electro-Mechanical |
| Shelf Life | 3 Year |
| Lubricator Type | Single Point |
| Operating Temperature [Min] | -4 °F |
| Thread Type | Female |
| Family Name | Cartridges/Refills |
| NLGI No. | 2 |
| Operating Pressure [Max] | 435.0 psi |
| Lubricant | LGEP 2 |
| Reservoir Capacity | 380 ml |
| Component | Refill Set |
| Type | TLMR 101 |
| Thread | G1/4 |
| Power Supply | 4 AA lithium batteries |
| Ambient Temperature Range [Max] | 158 °F |
| Thread Size | G1/4 |
| Drive Type | Electro-Mechanical |
| Spring Force | None |
| Description | This set is filled with SKF LGEP 2 bearing grease, for high loads and extreme pressure. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B. |
| Operating Temperature [Max] | 230 °F |
| Lubricant Type | Extreme Pressure |
| Weight | 0.5 LB |
| EAN or UPC | 7316575900878 |

