- Grease
description
- A mineral oil based grease, using a lithium-calcium soap. Its high content of molybdenum disulphide and graphite, in conjunction with an extremely high viscosity oil, provide outstanding protection under the harshest conditions involving high loads, slow rotations and severe vibrations.
features
- Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur
- Extremely mechnically stable providing good water resistance and corrosion protection
| EP Performance - 4 Ball - Wear Scar [Max] | 1.2 mm (DIN 51350/5, 1400N) |
| Available For Single Point Lubrication | No |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | +50 |
| EP Performance - 4 Ball - Weld Load [Min] | 3000 N |
| Thickener | Lithium, Calcium |
| Rolling Bearing Grease Life [Max] | 1000 at 212 °F |
| Operating Temperature [Max] | 248 °F |
| Color | Black |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 265 - 295 |
| Penetration (DIN ISO 2137 Prolonged) [Max] | +50 |
| Shelf Life | 5 Years |
| Copper Corrosion [Max] | 1 Maximum |
| Corrosion Protection - 0.5% NaCl | 2-2 (EMCOR, ISO 11007) |
| Dropping Point [Min] | 356 °F |
| NLGI No. | 2 |
| Corrosion Protection - Water Washout | 0-0 (EMCOR, ISO 11007) |
| Oil Separation (DIN 51817, 104 °F) | 1-5 |
| Lubrication Ability | Pass at 212 °F |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| Mechanical Stability, V2F Test, 144 hrs | M |
| Base Oil Viscosity DIN 51562 at 104 °F | 1020 mm²/s |
| Low Temperature Torque | 150/100 @ 14 °F |
| Base Oil Viscosity DIN 51562 at 212 °F | 47 mm²/s |
| Base Oil | Mineral |
| Water Resistance [Max] | 1 |
| NLGI Grade | 2 |
| Operating Temperature [Min] | 14 °F |
| Weight | 43.343 LB |
| EAN or UPC | 7316577745590 |

