- Grease
description
- A mineral oil based grease, using a lithium-calcium soap. Its high content of molybdenum disulphide and graphite, in conjunction with an extremely high viscosity oil, provide outstanding protection under the harshest conditions involving high loads, slow rotations and severe vibrations.
features
- Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur
- Extremely mechnically stable providing good water resistance and corrosion protection
| Mechanical Stability, V2F Test, 144 hrs | M |
| Base Oil Viscosity DIN 51562 at 212 °F | 47 mm²/s |
| Base Oil Viscosity DIN 51562 at 104 °F | 1020 mm²/s |
| EP Performance - 4 Ball - Weld Load [Min] | 3000 N |
| Operating Temperature [Min] | 14 °F |
| Oil Separation (DIN 51817, 104 °F) | 1-5 |
| NLGI No. | 2 |
| NLGI Grade | 2 |
| Base Oil | Mineral |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| Copper Corrosion [Max] | 1 Maximum |
| Water Resistance [Max] | 1 |
| Dropping Point [Min] | 356 °F |
| Color | Black |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 265 - 295 |
| Penetration (DIN ISO 2137 Prolonged) [Max] | +50 |
| Low Temperature Torque | 150/100 @ 14 °F |
| Operating Temperature [Max] | 248 °F |
| Shelf Life | 5 Years |
| Corrosion Protection - 0.5% NaCl | 2-2 (EMCOR, ISO 11007) |
| Rolling Bearing Grease Life [Max] | 1000 at 212 °F |
| Thickener | Lithium, Calcium |
| Lubrication Ability | Pass at 212 °F |
| EP Performance - 4 Ball - Wear Scar [Max] | 1.2 mm (DIN 51350/5, 1400N) |
| Corrosion Protection - Water Washout | 0-0 (EMCOR, ISO 11007) |
| Available For Single Point Lubrication | No |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | +50 |
| Weight | 438.719 LB |
| EAN or UPC | 7316577103307 |

