- 35 lb Pail Container
- Food Machinery Grease
- -5°F - 250°F Operating Temperature Range
- Non-Flammable
- White Color
description
- A clean, nontoxic bearing grease based on medical white oil using an aluminum complex soap. This grease is formulated using only FDA listed ingredients and is authorized by the NSF for category H1 service.
applications
- Bakery equipment
- Food processing equipment
- Multi-pack cassette bearings
- Wrapping machines
- Conveyor bearings
- Bottling machines
features
- Compliance with all existing legislation on food protection
- High resistance to water washout
- Excellent grease life
- Excellent corrosion resistance
- An essentially neutral pH value
| Flash Point | N/A |
| Thickener Type | Aluminum Complex |
| Application | Food processing equipment, Multi-Pack Cassette Bearings, Wrapping Machines, Conveyor Bearings, Bottling Machines |
| NLGI No. | 0 |
| Dropping Point | 450 °F |
| Lubricant Type | Grease |
| Lubricant | Food Grade Grease |
| Base Oil | White Oil |
| NLGI Grade | 0 |
| Container Size | 35 lb |
| Anti-Wear/Extreme Pressure | N/A |
| Odor | Mild |
| Temperature Range [Min] | -5 °F |
| Thickener | Aluminum Complex |
| Temperature Range [Max] | 250 °F |
| Flammability | Nonflammable |
| Container Type | Pail |
| Net Fill | 35 lb |
| Color | White |
| Weight | 38.008 LB |

