- 55 gal Container
- Food Machinery Grease
- -5°F - 250°F Operating Temperature Range
- Non-Flammable
- White Color
description
- A clean, nontoxic bearing grease based on medical white oil using an aluminum complex soap. This grease is formulated using only FDA listed ingredients and is authorized by the NSF for category H1 service.
applications
- Bakery equipment
- Food processing equipment
- Multi-pack cassette bearings
- Wrapping machines
- Conveyor bearings
- Bottling machines
features
- Compliance with all existing legislation on food protection
- High resistance to water washout
- Excellent grease life
- Excellent corrosion resistance
- An essentially neutral pH value
| Lubricant Type | Grease |
| Thickener Type | Aluminum Complex |
| Anti-Wear/Extreme Pressure | N/A |
| NLGI No. | 1 |
| Container Size | 55 gal |
| NLGI Grade | 1 |
| Dropping Point | 500 °F |
| Color | White |
| Lubricant | Food Grade Grease |
| Temperature Range [Min] | -5 °F |
| Flammability | Nonflammable |
| Thickener | Aluminum Complex |
| Flash Point | N/A |
| Container Type | Drum |
| Base Oil | White Oil |
| Temperature Range [Max] | 250 °F |
| Application | Food processing equipment, Multi-Pack Cassette Bearings, Wrapping Machines, Conveyor Bearings, Bottling Machines |
| Net Fill | 55 gal |
| Odor | Mild |
| Weight | 439.998 LB |


