- 55 gal Container
- Food Machinery Grease
- -5°F - 250°F Operating Temperature Range
- Non-Flammable
- White Color
description
- A clean, nontoxic bearing grease based on medical white oil using an aluminum complex soap. This grease is formulated using only FDA listed ingredients and is authorized by the NSF for category H1 service.
applications
- Bakery equipment
- Food processing equipment
- Multi-pack cassette bearings
- Wrapping machines
- Conveyor bearings
- Bottling machines
features
- Compliance with all existing legislation on food protection
- High resistance to water washout
- Excellent grease life
- Excellent corrosion resistance
- An essentially neutral pH value
| Thickener | Aluminum Complex |
| Container Type | Drum |
| Container Size | 55 gal |
| Lubricant | Food Grade Grease |
| Temperature Range [Max] | 250 °F |
| Net Fill | 55 gal |
| Anti-Wear/Extreme Pressure | N/A |
| Lubricant Type | Grease |
| Temperature Range [Min] | -5 °F |
| Dropping Point | 500 °F |
| Thickener Type | Aluminum Complex |
| Color | White |
| Odor | Mild |
| Base Oil | White Oil |
| NLGI Grade | 2 |
| Flash Point | N/A |
| Application | Food processing equipment, Multi-Pack Cassette Bearings, Wrapping Machines, Conveyor Bearings, Bottling Machines |
| NLGI No. | 2 |
| Flammability | Nonflammable |
| Weight | 439.998 LB |


