- 14oz Cartridge
- NLGI Grade 2
- -5 to 230 °F Temperature Range
- Transparent Color
description
- A clean, non-toxic bearing grease, which is based on medical white oil using an aluminium complex soap
applications
- Bakery equipment
- Food processing equipment
- Multi-pack cassette bearings
- Wrapping machines
- Conveyor bearings
- Bottling machines
features
- High resistance to water
- Excellent grease life
- Excellent corrosion resistance
- An essentially neutral pH value
- NSF H1 registered and Halal and Kosher certified
| Container Type | Cartridge |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| Lubricant | Food Grade Grease |
| Standard | NSF H1, Halal, Kosher |
| Lubrication Ability | Pass at 248 °F |
| Base Oil | White Mineral |
| Operating Temperature [Max] | 230 °F |
| Low Temperature Torque | 137/51 @ -22 °F |
| Base Oil Viscosity DIN 51562 at 104 °F | 150 mm²/s |
| NLGI No. | 2 |
| Operating Temperature [Min] | -4 °F |
| Thickener | Aluminium Complex |
| Temperature Range [Max] | 230 °F |
| Oil Separation (DIN 51817, 104 °F) | 1-5 |
| Container Size | 14 oz |
| Thickener Type | Aluminum Complex |
| Corrosion Protection - Water Washout | 0-0 (EMCOR, ISO 11007) |
| EP Performance - 4 Ball - Wear Scar [Max] | 1 mm (DIN 51350/5, 1400N) |
| EP Performance - 4 Ball - Weld Load [Min] | 1100 N |
| Color | Transparent |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | +50 |
| Water Resistance [Max] | 1 |
| Rolling Bearing Grease Life [Max] | 1000 at 230 °F |
| Base Oil Viscosity DIN 51562 at 212 °F | 15.3 mm²/s |
| Corrosion Protection - 0.5% NaCl | 0-0 (EMCOR, ISO 11007) |
| NLGI Grade | 2 |
| Dropping Point [Min] | 482 °F |
| Penetration (DIN ISO 2137 Prolonged) [Max] | +60 |
| Shelf Life | 2 Year |
| Available For Single Point Lubrication | No |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 265 - 295 |
| Dropping Point | 480 °F |
| Temperature Range [Min] | -5 °F |
| Series | LGFP |
| Family Name | Grease |
| Copper Corrosion [Max] | 1 Maximum at 248 °F |
| Application | Bottling Machines, Conveyor Bearings, Food processing equipment, Multi-Pack Cassette Bearings, Wrapping Machines |
| Weight | 2.0 LB |
| EAN or UPC | 7316571310848 |

