- Grease
description
- A synthetic oil based grease using the latest complex calcium sulphonate thickener technology. It is suitable for applications subjected to high loads, wet environment and fluctuating temperatures encountered in the food and beverage industry.
features
- Excellent corrosion protection
- Excellent mechanical stability
- Excellent high load lubricating capacity
- Good false brinelling protection
- Good pumpability down to low temperatures
- NSF H1 registered and Halal and Kosher certified
| NLGI No. | 1-2 |
| Base Oil Viscosity DIN 51562 at 212 °F | 30 mm²/s |
| Shelf Life | 2 Year |
| EP Performance - 4 Ball - Wear Scar [Max] | 1 mm (DIN 51350/5, 1400N) |
| Copper Corrosion [Max] | 1b |
| NLGI Grade | 1-2 |
| Color | Brown |
| Water Resistance [Max] | 1 |
| Operating Temperature [Min] | -40 °F |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | +30 |
| Base Oil | Synthetic, PAO |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| EP Performance - 4 Ball - Weld Load [Min] | 4000 N |
| Standard | NSF H1, Halal, Kosher |
| Rolling Bearing Grease Life [Max] | 1000 at 266 °F |
| Operating Temperature [Max] | 284 °F |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 280 - 310 |
| Lubrication Ability | Pass at 248 °F |
| Thickener | Calcium Sulphonate Complex |
| Dropping Point [Min] | 572 °F |
| Available For Single Point Lubrication | Yes |
| Corrosion Protection - 0.5% NaCl | 1-1 (EMCOR, ISO 11007) |
| Corrosion Protection - Water Washout | 0-0 (EMCOR, ISO 11007) |
| Low Temperature Torque | 369/223 @ -40 °F |
| Base Oil Viscosity DIN 51562 at 104 °F | 320 mm²/s |
| Oil Separation (DIN 51817, 104 °F) | 1-3 |
| Penetration (DIN ISO 2137 Prolonged) [Max] | +30 |
| Weight | 11.6 LB |
| EAN or UPC | 7316577154125 |

