- Grease
description
- A high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in cement, mining and metal segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.
features
- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress
- Withstands high peak temperatures
| NLGI No. | 2 |
| Base Oil Viscosity DIN 51562 at 104 °F | 425 mm²/s |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | -20 to +50 |
| Base Oil Viscosity DIN 51562 at 212 °F | 27.5 mm²/s |
| EP Performance - 4 Ball - Wear Scar [Max] | 0.079 in, 2 mm |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 265 - 295 |
| Color | Brown |
| Operating Temperature [Max] | 302 °F |
| Lubrication Ability | Pass at 284 °F |
| Corrosion Protection - Water Washout | 0-0 |
| NLGI Grade | 2 |
| EP Performance - 4 Ball - Weld Load [Min] | 899.236 lbf, 4000 N |
| Water Resistance [Max] | 1 |
| Shelf Life | 5 Years |
| Rolling Bearing Grease Life [Max] | 1000 at 266 °F |
| Available For Single Point Lubrication | Yes |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| Oil Separation (DIN 51817, 104 °F) | 1-3 at 140 °F |
| Base Oil | Mineral |
| Copper Corrosion [Max] | 2 Maximum at 302 °F |
| Dropping Point [Min] | 428 °F |
| Thickener Type | Calcium Sulphonate Complex |
| Mechanical Stability, V2F Test, 144 hrs | M |
| Operating Temperature [Min] | -4 °F |
| Low Temperature Torque | 350/100 @ -4 °F |
| Thickener | Calcium Sulphonate Complex |
| Penetration (DIN ISO 2137 Prolonged) [Max] | -20 to +50 |
| Corrosion Protection - 0.5% NaCl | 0-0 (EMCOR, ISO 11007) |
| Weight | 43.197 LB |
| EAN or UPC | 7316577662873 |

