- LGHB 2 Lubricant
- 380 mL Cartridge
- Refill for TLMR 201 Single Point Lubricator
description
- This set is filled with SKF LGHB 2 grease for high loads, wet environments and high temperatures, recommended for plain bearings, conveyors and applications with high loads and low speeds. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B
applications
- Remote mounting for lubrication in hazardous and restrictive locations
- Applications requiring high lubricant consumption
- Excellent water and dust protection makes TLMR suitable for general machinery applications and food processing machinery
- Excellent high temperature performance makes TLMR suitable for engine rooms and hot fan applications
- Excellent low temperature performance makes TLMR suitable for wind turbine applications
features
- Flexible dispense rate from 1 to 24 months
- Ready-to-use
- Can be used with all TLMR 201 lubricators
- Quick and easy installation
| Lubricant Type | High Load, High Temperature, High Viscosity |
| Thread | G1/4 |
| Ambient Temperature Range [Min] | -13 °F |
| Ambient Temperature Range [Max] | 158 °F |
| Operating Temperature [Min] | -4 °F |
| Shelf Life | 3 Year |
| Description | This set is filled with SKF LGHB 2 grease for high loads, wet environments and high temperatures, recommended for plain bearings, conveyors and applications with high loads and low speeds. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B |
| Drive Type | Electro-Mechanical |
| Thread Size | G1/4 |
| Lubricant | LGHB 2 |
| Operating Temperature [Max] | 302 °F |
| Spring Force | None |
| Operating Pressure [Max] | 435.0 psi |
| Family Name | Cartridges/Refills |
| NLGI No. | 2 |
| Type | TLMR 201 |
| Lubricator Type | Single Point |
| Maximum Length of Feed Lines | 16 ft |
| Power Supply | 12 to 24 VDC |
| Reservoir Capacity | 380 ml |
| Component | Cartridge |
| Drive Mechanism | Electro-Mechanical |
| Thread Type | Female |
| Weight | 0.5 LB |
| EAN or UPC | 7316575900908 |

