- Grease
description
- A premium quality mineral oil based grease, using a modern Polyurea (di-urea) thickener. It is suitable for electric motors and similar applications.
features
- Extremely long life at high temperatures
- Wide temperature range
- Excellent corrosion protection
- High thermal and mechanical stability
- Good start-up performance at low temperatures
- Compatibility with common polyurea and lithium tickened greases
- Low noise properties
| Corrosion Protection - 0.5% NaCl | 0-0 (EMCOR, ISO 11007) |
| Base Oil | Mineral |
| Operating Temperature [Min] | -40 °F |
| Low Temperature Torque | 1000/300 @ -40 °F |
| Color | Blue |
| Penetration (DIN ISO 2137 Prolonged) [Max] | 365 |
| Water Resistance [Max] | 1 |
| Dropping Point [Min] | 464 °F |
| Oil Separation (DIN 51817, 104 °F) | 3 max |
| Lubrication Ability | Pass at 212 °F |
| Corrosion Protection - Water Washout | 0-0 |
| Available For Single Point Lubrication | No |
| NLGI No. | 2-3 |
| Thickener Type | Polyurea |
| Operating Temperature [Max] | 350 °F |
| Base Oil Viscosity DIN 51562 at 212 °F | 10.5 mm²/s |
| NLGI Grade | 2-3 |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | 365 Max |
| Thickener | Polyurea |
| Shelf Life | 5 Years |
| Base Oil Viscosity DIN 51562 at 104 °F | 96 mm²/s |
| Copper Corrosion [Max] | 1 Maximum at 302 °F |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 245 - 275 |
| Rolling Bearing Grease Life [Max] | 1000 at 248 °F |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| Weight | 2.619 LB |
| EAN or UPC | 7316571625546 |

