- Extreme Pressure Lubricant
- Mineral Base
- Di-Urea Complex Thickener
- -40 °C to 150 °C Temperature Range
description
- A premium quality, mineral-oil-based grease, using a modern Polyurea (di-urea) thickener. It is suitable for ball (and roller) bearings required to run extremely quiet, operating at a wide temperature range from -40 °C up to 150 °C (-40 °F to 302 °F), at medium to high speeds.
applications
- Electric motors: small, medium, and large
- Industrial fans, including high speed fans
- Water pumps
- Rolling bearings in textile, paper processing, and drying machines
- Applications with high speed ball bearings operating at medium and high temperatures
- Clutch release bearings
- Vertical shaft applications
- Kiln trucks and rollers
- Vibrating applications
features
- Extremely long life at high temperature range
- Wide temperature range
- Excellent corrosion protection
- High thermal stability
- Good low temperature start-up performance
- Compatibility with common Polyurea greases
- Compatibility with lithium complex thickened greases
- Low noise characteristics
- Very good mechanical stability
| Lubricant | Extreme Pressure |
| Base Oil Viscosity @ 100 °F | 10.5 SUS @ 100 °C |
| Flash Point | 210 °C |
| Thickener Type | Di-Urea Complex |
| Color | Blue |
| Color Code | Blue |
| Lubricant Type | Grease |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Thickener | Di-Urea Complex |
| Container Type | Cartridge |
| Container Size | 250 mL |
| Temperature Range [Max] | 150 °C |
| NLGI Grade | 2 to 3 |
| Temperature Range [Min] | -40 °C |
| Base Oil | Mineral Oil |
| NLGI No. | 2 to 3 |
| Weight | 10.362 LB |
| EAN or UPC | 7316573465140 |

