- Grease
description
- A mineral oil based grease using a di-urea thickener. It is suitable for electric motors and similar applications. It is specifically designed for usage with single point lubricators.
features
- Excellent dispensability in lubricators
- Extremely long grease life
- Wide temperature range
- High thermal and mechanical stability
- Excellent corrosion protection
| Low Temperature Torque | 550/100 @ -22 °F |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | 385 Max |
| NLGI No. | 2 |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 265 - 295 |
| Penetration (DIN ISO 2137 Prolonged) [Max] | 385 |
| Base Oil | Mineral |
| Shelf Life | 5 Years |
| Operating Temperature [Max] | 320 °F |
| Water Resistance [Max] | 1 |
| Lubrication Ability | Pass at 212 °F |
| Available For Single Point Lubrication | Yes |
| Rolling Bearing Grease Life [Max] | 1000 at 320 °F |
| EP Performance - 4 Ball - Weld Load [Min] | 584.503 lbf, 2600 N |
| Base Oil Viscosity DIN 51562 at 212 °F | 12 mm²/s |
| Dropping Point [Min] | 500 °F |
| Thickener Type | Polyurea |
| Thickener | Polyurea |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| Oil Separation (DIN 51817, 104 °F) | 1-3 |
| Corrosion Protection - Water Washout | 0-1 |
| NLGI Grade | 2 |
| Base Oil Viscosity DIN 51562 at 104 °F | 110 mm²/s |
| EP Performance - 4 Ball - Wear Scar [Max] | 0.039 in, 1 mm |
| Copper Corrosion [Max] | 1b Maximum at 212 °F |
| Operating Temperature [Min] | -22 °F |
| Color | Blue |
| Weight | 0.98 LB |
| EAN or UPC | 7316579218313 |

