- Grease
description
- A fully synthetic oil based grease using a lithium soap. Its unique thickener technology and low viscosity oil (PAO) provide excellent lubrication performances at very low temperatures and extremely high speeds.
features
- Low friction torque
- Quiet running
- Extremely good oxidation stability and resistance to water
- ndm values of 1,6 x 10⁶ can be reached
| Water Resistance [Max] | 1 |
| Base Oil Viscosity DIN 51562 at 104 °F | 18 mm²/s |
| EP Performance - 4 Ball - Weld Load [Min] | 449.618 lbf, 2000 N |
| Thickener Type | Lithium |
| Copper Corrosion [Max] | 1 Maximum |
| Oil Separation (DIN 51817, 104 °F) | <4 |
| Corrosion Protection - Distilled Water | 0-1 (EMCOR, ISO 11007) |
| NLGI No. | 2 |
| Base Oil Viscosity DIN 51562 at 212 °F | 4.5 mm²/s |
| Rolling Bearing Grease Life [Max] | 1000 at 212 °F, 20000 r/min |
| Penetration (DIN ISO 2137 Prolonged) [Max] | 50 |
| Shelf Life | 5 Years |
| Operating Temperature [Min] | -58 °F |
| Dropping Point [Min] | 356 °F |
| Low Temperature Torque | 50/20 @ -58 °F |
| Base Oil | PAO |
| Application | Low Temperature Applications |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 265 - 295 |
| NLGI Grade | 2 |
| Color | Beige |
| Thickener | Lithium |
| Operating Temperature [Max] | 230 °F |
| Available For Single Point Lubrication | No |
| Weight | 2.493 LB |
| EAN or UPC | 7316577045355 |

