- 2.2 lb Tub
- NLGI Grade 3
- -20 to 250 °F Temperature Range
- Amber Color
description
- A mineral oil based, lithium soap thickened grease. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications requiring stiff grease.
applications
- Agricultural equipment
- Automotive wheel bearings
- Conveyors
- Small electric motors
- Industrial fans
features
- Excellent rust inhibiting properties
- High oxidation stability within its recommended temperature range
| Rolling Bearing Grease Life [Max] | 1000 at 266 °F |
| Family Name | Grease |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 220 - 250 |
| Color | Amber |
| Mechanical Stability, V2F Test, 144 hrs | M |
| Oil Separation (DIN 51817, 104 °F) | 1-3 |
| Available For Single Point Lubrication | Yes |
| Series | LGMT3 |
| Temperature Range [Min] | -20 °F |
| Corrosion Protection - Water Washout | 0-0 |
| Base Oil Viscosity @ 100 °F | 120 SUS @ 100 °F |
| Copper Corrosion [Max] | 2 Maximum at 266 °F |
| Temperature Range [Max] | 250 °F |
| Base Oil Viscosity DIN 51562 at 212 °F | 12 mm²/s |
| Container Type | Tub |
| Thickener Type | Lithium Soap |
| Base Oil Viscosity DIN 51562 at 104 °F | 125 mm²/s |
| Thickener | Lithium |
| NLGI Grade | 3 |
| Lubricant | Industrial & Automotive |
| Shelf Life | 5 Years |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | 295 |
| Water Resistance [Max] | 1 |
| Container Size | 2.2 lb |
| Dropping Point | 355 °F |
| Base Oil | Mineral |
| Color Code | Amber |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -22 °F |
| Penetration (DIN ISO 2137 Prolonged) [Max] | 280 |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| NLGI No. | 3 |
| Dropping Point [Min] | 356 °F |
| Low Temperature Torque | 150/100 @ -22 °F |
| Lubrication Ability | Pass at 248 °F |
| Weight | 2.513 LB |
| EAN or UPC | 7316577045270 |

