- Grease
description
- A premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for industrial and automotive applications when loads or temperatures exceed the range of general purpose greases.
features
- Excellent lubrication at very peak temperatures for short periods
- Protection of wheel bearings operating under severe conditions
- Effective lubrication in wet conditions
- Good water and corrosion resistance
- Excellent lubrication under high loads and low speeds
| Dropping Point [Min] | 482 °F |
| Shelf Life | 5 Years |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | 50 |
| Thickener | Lithium Complex |
| Base Oil Viscosity DIN 51562 at 212 °F | 15 mm²/s |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| Water Resistance [Max] | 1 |
| Lubrication Ability | Pass at 212 °F |
| Copper Corrosion [Max] | 2 Maximum |
| NLGI No. | 2 |
| Mechanical Stability, V2F Test, 144 hrs | M |
| Available For Single Point Lubrication | Yes |
| Oil Separation (DIN 51817, 104 °F) | 1-5 |
| EP Performance - 4 Ball - Wear Scar [Max] | 0.071 in, 1.8 mm |
| Penetration (DIN ISO 2137 Prolonged) [Max] | 50 |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 265 - 295 |
| Operating Temperature [Min] | -22 °F |
| EP Performance - 4 Ball - Weld Load [Min] | 584.503 lbf, 2600 N |
| Thickener Type | Lithium Complex |
| Rolling Bearing Grease Life [Max] | Min 1000 at 265°F |
| Base Oil Viscosity DIN 51562 at 104 °F | 185 mm²/s |
| NLGI Grade | 2 |
| Corrosion Protection - Water Washout | 0-0 |
| Low Temperature Torque | 150/100 @ -4 °F |
| Color | Amber |
| Base Oil | Mineral |
| Operating Temperature [Max] | 284 °F |
| Weight | 122.136 LB |
| EAN or UPC | 7316570850123 |

