- Single Point Lubricator
- LGWA 2 Lubricant
description
- This set is filled with SKF LGWA 2 grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B
applications
- Remote mounting for lubrication in hazardous and restrictive locations
- Applications requiring high lubricant consumption
- Excellent water and dust protection makes TLMR suitable for general machinery applications and food processing machinery
- Excellent high temperature performance makes TLMR suitable for engine rooms and hot fan applications
- Excellent low temperature performance makes TLMR suitable for wind turbine applications
features
- Flexible dispense rate from 1 to 24 months
- Ready-to-use
- Can be used with all TLMR 201 lubricators
- Quick and easy installation
| Operating Pressure [Max] | 435 psi |
| Reservoir Capacity | 380 mL |
| Ambient Temperature Range [Min] | -13 °F |
| Lubricant | LGWA 2 |
| Thread | G1/4 |
| Description | This set is filled with SKF LGWA 2 grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B |
| Lubricant Type | Extreme Pressure, High Load, Wide Temperature Range |
| Power Supply | 12 to 24 VDC |
| Drive Type | Electro-Mechanical |
| Maximum Length of Feed Lines | 16 ft |
| Thread Size | G1/4 |
| Spring Force | None |
| Thread Type | Female |
| Lubricator Type | Single or Multi-Point |
| Drive Mechanism | Electro-Mechanical |
| Ambient Temperature Range [Max] | 158 °F |
| Component | Cartridge |
| Type | TLMR 201 |
| Weight | 1.106 LB |
| EAN or UPC | 7316575885038 |

