- Grease
description
- A synthetic-mineral oil based grease using the latest complex calcium sulphonate thickener technology. It is suitable for applications subjected to high loads, wet environments and fluctuating temperatures.
features
- Excellent corrosion protection
- Excellent mechanical stability
- Excellent high load lubricating capabilities
- Good flase brinelling protection
- Good pumpability down to low temperatures
| Operating Temperature [Max] | 230 °F |
| Water Resistance [Max] | 1 |
| Color | Ligth Brown |
| Corrosion Protection - 0.5% NaCl | 0-0 (EMCOR, ISO 11007) |
| Lubrication Ability | Pass at 248 °F |
| Available For Single Point Lubrication | No |
| Corrosion Protection - Water Washout | 0-0 (EMCOR, ISO 11007) |
| Base Oil Viscosity DIN 51562 at 212 °F | 10 mm²/s |
| Low Temperature Torque | 900/200 @ -40 °F |
| EP Performance - 4 Ball - Wear Scar [Max] | 2 mm (DIN 51350/5, 1400N) |
| Rolling Bearing Grease Life [Max] | 1000 at 230 °F |
| Base Oil | Mineral, PAO |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| NLGI Grade | 1-2 |
| Operating Temperature [Min] | -40 °F |
| Penetration (DIN ISO 2137 Prolonged) [Max] | +30 |
| EP Performance - 4 Ball - Weld Load [Min] | 4000 N |
| Dropping Point [Min] | 572 °F |
| Thickener | Calcium Sulphonate Complex |
| Shelf Life | 5 Years |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 280 - 310 |
| Copper Corrosion [Max] | 2 Maximum |
| NLGI No. | 1-2 |
| Oil Separation (DIN 51817, 104 °F) | 3 max |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | +30 |
| Base Oil Viscosity DIN 51562 at 104 °F | 80 mm²/s |
| Weight | 1.027 LB |
| EAN or UPC | 7316574233786 |

