- Food Grade Oils
- Synthetic Ester Base
- -22 °F to 248 °F Tempature Range
description
- SKF chain oils come in three convenient sizes to suit the needs of most chain applications in industrial environments.
| Container Size | 12 oz |
| USDA/FDA | NSF H1 |
| Temperature Range [Max] | 248 °F |
| Base Oil | Ester |
| Flash Point | 392 °F |
| Lubricant | Food Grade Oils |
| Temperature Range [Min] | -22 °F |
| Container Type | Cartridge |
| Color | Clear |
| Weight | 6.834 LB |
| EAN or UPC | 7316573465379 |

