- 25 oz Refill Set
- LHHT 265 High Tempature Oil
description
- SKF chain oils come in three convenient sizes to suit the needs of most chain applications in industrial environments.
| Appearance | Grease, Smooth |
| Application | High Temperature Applications |
| Flash Point | 500 °F |
| Temperature Range [Max] | 392 °F |
| Base Oil | Ester |
| Color | Yellow Orange |
| Container Size | 25 oz |
| Container Type | Cartridge |
| Base Oil Viscosity @ 100 °F | 265 |
| Temperature Range [Min] | 0 °F |
| Weight | 10.362 LB |
| EAN or UPC | 7316573474586 |

