- LHMT 68 Lubricant
- 125 ml Lubricant Quantity
description
- This set is filled with SKF LHMT 68 high-performance mineral chain oil with high anti-wear protection. Our refill sets for SKF SYSTEM 24 lubricators are filled with grease/oil and can be used with every TLSD lubricator. To use an oil refill set you need a support plate with integrated return valve which has to be ordered separately.
features
- Flexible dispense rate from 1 to 12 months
- Ready-to-use, with battery included
- Can be used with all TLSD lubricators
- Quick and easy installation
| Maximum Length of Feed Lines | 16 ft |
| Component | Refill Set |
| Description | This set is filled with SKF LHMT 68 high-performance mineral chain oil with high anti-wear protection. Our refill sets for SKF SYSTEM 24 lubricators are filled with grease/oil and can be used with every TLSD lubricator. To use an oil refill set you need a support plate with integrated return valve which has to be ordered separately. |
| Operating Pressure [Max] | 75 psi |
| Lubricator Type | Single Point |
| Lubricant Type | Medium Temperature Oil |
| Drive Type | Electro-Mechanical |
| Thread Size | G1/4 |
| Lubricant | LHMT 68 |
| Reservoir Capacity | 125 mL |
| Weight | 2.0 LB |
| EAN or UPC | 7316575639617 |

