- 125 mL Refill Set
- LHMT 68 Medium Temperature Oil
description
- SKF chain oils come in three convenient sizes to suit the needs of most chain applications in industrial environments.
| Flash Point | 392 °F |
| Color | Yellow/Brown |
| Container Type | Cartridge |
| Temperature Range [Min] | 5 °F |
| Container Size | 125 mL |
| Temperature Range [Max] | 194 °F |
| Application | Medium Temperature Applications |
| Base Oil | Mineral Oil |
| Base Oil Viscosity @ 100 °F | 68 |
| Appearance | Grease, Smooth |
| Weight | 6.834 LB |
| EAN or UPC | 7316573465324 |

