- Size 9
- 140 mm Rail Length
- 32 mm Carriage Length
- 20 mm Carriage Width
- 10 mm System Height
features
- Simple structure contributes to compact design
- Gothic arch grooves enable the slide to sustain loads and moments from any direction
- Raceway shape offers a large load capacity and a long life
- Superior corrosion resistance
- Oil holes in end caps of carriage make it easy to relubricate the system
| Carriage Length | 32 mm |
| Rail Length | 140 mm |
| Carriage Bolt Hole Spacing - Length | 10 mm |
| No. of Carriages | 2 |
| Connection Size Code | 9 |
| Rail Hole Dimensions | 3.5 x 6 x 3.5 |
| Rail Height | 6.5 mm |
| Carriage Bolt Hole Spacing - Width (Nom) | 15 mm |
| Preload Level | Clearance |
| Carriage Height | 8 mm |
| Rail Mounting Hole Center to Center | 20 mm |
| Accuracy Class | Standard |
| Material | Stainless Steel |
| Carriage Width | 20 mm |
| System Height | 10 mm |
| Seals | Both Ends |
| Screw Size | M3 |
| Load Rating | 416 |
| Rail Width | 9 mm |
| Weight | 0.179 LB |
| EAN or UPC | 7316578053014 |

