- Size 12
- 230 mm Rail Length
- 36 mm Carriage Length
- 27 mm Carriage Width
- 13 mm System Height
features
- Simple structure contributes to compact design
- Gothic arch grooves enable the slide to sustain loads and moments from any direction
- Raceway shape offers a large load capacity and a long life
- Superior corrosion resistance
- Oil holes in end caps of carriage make it easy to relubricate the system
| System Height | 13 mm |
| Connection Size Code | 12 |
| Rail Mounting Hole Center to Center | 25 mm |
| Rail Width | 12 mm |
| Accuracy Class | Standard |
| Rail Height | 8.8 mm |
| Screw Size | M3 |
| Carriage Bolt Hole Spacing - Length | 15 mm |
| Material | Stainless Steel |
| Rail Length | 230 mm |
| Seals | Both Ends |
| Preload Level | Clearance |
| Rail Hole Dimensions | 3.5 x 6 x 4.5 |
| No. of Carriages | 1 |
| Carriage Height | 10 mm |
| Load Rating | 573 |
| Carriage Length | 36 mm |
| Carriage Width | 27 mm |
| Carriage Bolt Hole Spacing - Width (Nom) | 20 mm |
| Weight | 0.2 LB |
| EAN or UPC | 7316578052956 |

