- Size 30
- 119.2 mm Long
- 90 mm Wide
- 42 mm High
- Light Preload
features
- High load capacities in all main directions
- High moment load capacities
- Low noise, smooth, light running due to optimized ball recirculation
- Long term lubrication system
- Lube ports with metal threads on all sides
- Improved rigidity under lift off and side loading conditions when additional mounting screws are used for the holes in the center of the carriage
- Prelubricated with a lubrication reservoir that increases the relubrication interval of the carriages
options
- Carriage and rails sold separately
| Bolt Hole Spacing - Width | 72 mm |
| Hole | M10 x 11 |
| Accuracy Class | Standard |
| Height | 42 mm |
| Length | 119.2 mm |
| Preload Level | Light |
| Temp Description | Flanged Long w/Lube Reservoir |
| Size Code | 30 |
| Load Rating | 8800 |
| Seals | None |
| Material | Steel |
| Bolt Hole Spacing - Length | 52 mm |
| Carriage Style | Standard Long |
| Weight | 3.74 LB |

