- Size 30
- 97.2 mm Long
- 60 mm Wide
- 45 mm High
- Light Preload
features
- High load capacities in all main directions
- High moment load capacities
- Low noise, smooth, light running due to optimized ball recirculation
- Long term lubrication system
- Lube ports with metal threads on all sides
- Improved rigidity under lift off and side loading conditions when additional mounting screws are used for the holes in the center of the carriage
- Prelubricated with a lubrication reservoir that increases the relubrication interval of the carriages
options
- Carriage and rails sold separately
| Load Rating | 7000 |
| Length | 97.2 mm |
| Accuracy Class | Standard |
| Material | Steel |
| Size Code | 30 |
| Temp Description | Narrow Carriage w/Lube Reservoir |
| Height | 45 mm |
| Carriage Style | Slimline High |
| Bolt Hole Spacing - Length | 40 mm |
| Seals | None |
| Preload Level | Light |
| Bolt Hole Spacing - Width | 40 mm |
| Hole | M8 x 12 |
| Weight | 2.42 LB |

