- Size 35
- 138.5 mm Long
- 100 mm Wide
- 48 mm High
- Light Preload
features
- High load capacities in all main directions
- High moment load capacities
- Low noise, smooth, light running due to optimized ball recirculation
- Long term lubrication system
- Lube ports with metal threads on all sides
- Improved rigidity under lift off and side loading conditions when additional mounting screws are used for the holes in the center of the carriage
- Prelubricated with a lubrication reservoir that increases the relubrication interval of the carriages
options
- Carriage and rails sold separately
| Height | 48 mm |
| Temp Description | Flanged Long w/Lube Reservoir |
| Seals | None |
| Carriage Style | Standard Long |
| Preload Level | Light |
| Size Code | 35 |
| Length | 138.5 mm |
| Load Rating | 12200 |
| Hole | M10 x 12 |
| Material | Steel |
| Bolt Hole Spacing - Length | 62 mm |
| Accuracy Class | Standard |
| Bolt Hole Spacing - Width | 82 mm |
| Weight | 5.61 LB |

