- Size 45
- 137.6 mm Long
- 120 mm Wide
- 60 mm High
- Light Preload
features
- High load capacities in all main directions
- High moment load capacities
- Low noise, smooth, light running due to optimized ball recirculation
- Long term lubrication system
- Lube ports with metal threads on all sides
- Improved rigidity under lift off and side loading conditions when additional mounting screws are used for the holes in the center of the carriage
- Prelubricated with a lubrication reservoir that increases the relubrication interval of the carriages
options
- Carriage and rails sold separately
| Height | 60 mm |
| Seals | None |
| Size Code | 45 |
| Load Rating | 15000 |
| Material | Steel |
| Hole | M12 x 15 |
| Length | 137.6 mm |
| Carriage Style | Standard |
| Bolt Hole Spacing - Length | 80 mm |
| Accuracy Class | Standard |
| Bolt Hole Spacing - Width | 100 mm |
| Preload Level | Light |
| Temp Description | Flanged w/Lube Reservoir |
| Weight | 6.6 LB |

