- Size 15
- Profile Guide Rail
- 1,600.000 mm Long
- Standard Accuracy
| Height | 16.200 mm |
| Rail Width | 15 mm |
| Accuracy Class | Standard |
| Size Code | 15 |
| Plating | None |
| Material | Steel |
| Rail Hole Dimensions | 4.4 x 7.4 x 5.55 |
| Bolt Hole Spacing - Length | 60 mm |
| Edge to Hole Center | 10 mm |
| Bolt Hole Size | 4.4 mm |
| Length | 1,600.000 mm |
| Weight | 4.938 LB |
| EAN or UPC | 7316578053168 |

