- Size 20
- Profile Guide Rail
- 500.000 mm Long
- Standard Accuracy
| Plating | None |
| Size Code | 20 |
| Accuracy Class | Standard |
| Bolt Hole Size | 6 mm |
| Rail Hole Dimensions | 6.0 x 9.4 x 7.2 |
| Height | 20.550 mm |
| Length | 500.000 mm |
| Bolt Hole Spacing - Length | 60 mm |
| Material | Steel |
| Edge to Hole Center | 10 mm |
| Rail Width | 20 mm |
| Weight | 2.645 LB |

