- Size 25
- Profile Guide Rail
- 1,500.000 mm Long
- Standard Accuracy
| Height | 24.250 mm |
| Bolt Hole Size | 7 mm |
| Accuracy Class | Standard |
| Edge to Hole Center | 10 mm |
| Rail Width | 23 mm |
| Rail Hole Dimensions | 7 x 11 x 11 |
| Length | 1,500.000 mm |
| Material | Steel |
| Plating | None |
| Size Code | 25 |
| Bolt Hole Spacing - Length | 60 mm |
| Weight | 10.582 LB |
| EAN or UPC | 7316578053229 |

