- Size 30
- Profile Guide Rail
- 500.000 mm Long
- Standard Accuracy
| Plating | None |
| Rail Width | 28 mm |
| Edge to Hole Center | 12 mm |
| Bolt Hole Size | 9 mm |
| Size Code | 30 |
| Length | 500.000 mm |
| Material | Steel |
| Bolt Hole Spacing - Length | 80 mm |
| Rail Hole Dimensions | 9 x 15 x 11 |
| Accuracy Class | Standard |
| Height | 28.350 mm |
| Weight | 5.511 LB |
| EAN or UPC | 7316578053281 |

