- Size 30
- Profile Guide Rail
- 760.000 mm Long
- Standard Accuracy
| Edge to Hole Center | 12 mm |
| Length | 760.000 mm |
| Height | 28.350 mm |
| Accuracy Class | Standard |
| Rail Hole Dimensions | 9 x 15 x 11 |
| Bolt Hole Size | 9 mm |
| Bolt Hole Spacing - Length | 80 mm |
| Rail Width | 28 mm |
| Size Code | 30 |
| Material | Steel |
| Plating | None |
| Weight | 8.377 LB |

