- Size 35
- Profile Guide Rail
- 1,000.000 mm Long
- Standard Accuracy
| Rail Hole Dimensions | 9 x 15 x 11 |
| Bolt Hole Size | 9 mm |
| Size Code | 35 |
| Accuracy Class | Standard |
| Material | Steel |
| Height | 31.850 mm |
| Rail Width | 34 mm |
| Edge to Hole Center | 12 mm |
| Bolt Hole Spacing - Length | 80 mm |
| Plating | None |
| Length | 1,000.000 mm |
| Weight | 14.991 LB |
| EAN or UPC | 7316578037915 |

