- Size 35
- Profile Guide Rail
- 500.000 mm Long
- Standard Accuracy
| Rail Hole Dimensions | 9 x 15 x 11 |
| Rail Width | 34 mm |
| Edge to Hole Center | 12 mm |
| Size Code | 35 |
| Material | Steel |
| Plating | None |
| Accuracy Class | Standard |
| Bolt Hole Spacing - Length | 80 mm |
| Bolt Hole Size | 9 mm |
| Height | 31.850 mm |
| Length | 500.000 mm |
| Weight | 7.495 LB |

