- Size 45
- Profile Guide Rail
- 1,500.000 mm Long
- Standard Accuracy
| Size Code | 45 |
| Edge to Hole Center | 16 mm |
| Rail Hole Dimensions | 14 x 20 x 16.35 |
| Accuracy Class | Standard |
| Length | 1,500.000 mm |
| Height | 39.850 mm |
| Rail Width | 45 mm |
| Bolt Hole Spacing - Length | 105 mm |
| Plating | None |
| Material | Steel |
| Bolt Hole Size | 14 mm |
| Weight | 34.722 LB |
| EAN or UPC | 7316578053342 |

