- Series LM11900 Single Cup
- 1.781" OD x 0.4750" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.05 in |
| Tolerance | Standard |
| O.D. | 1.781 in |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Material | Steel |
| Cone Width | N/A |
| Origin | Cups |
| Cup Type | Single Cup |
| Series | LM11900 |
| I.D. | N/A |
| Enclosure | N/A |
| Cup Width | 0.475 in |
| Weight | 0.11 LB |
| EAN or UPC | 7316570714302 |

